Shop All Construction Reamers
Drillco
11/16 Spiral Flute Nut Shank NITRO Construction Reamer
Mfr # 125SF144
Zoro # G700869874
Free Shipping & Returns
$101.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 9.1/4
- Flute Length 7.1/8
- Shank Type Hex Nut
- Material High Speed Steel
- Size 11/16
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Drillco
- MFR # 125SF144
- Zoro # G700869874
- UPC # 45996691009
- Country of Origin United States
- Category Construction Reamers
Dimensions
Overall Length | 9.1/4 |
Flute Length | 7.1/8 |
Size | 11/16 |
Details
Shank Type | Hex Nut |
Material | High Speed Steel |
Flute Type | Spiral Flute |
Finish | Black & Gold |
System of Measurement | Fractional |
Description
Manufactured from a premium grade of m-7N molybdenum high speed steel. The Nitro Heavy-Duty Construction Reamers have a Ferritic Nitro Carburizing surface treatment, which gives a hard, protective layer to the reamer. This increases hardness (Rc 75-80) without increasing brittleness, which is measurably harder than high speed steel. Body and clearance are gold and black surface treated for maximum lubricity.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON AL-5-KW Motor Shaft Arbor Standard Type B Machined Washer (6L107)
- OSG Spiral Point Tap, Plug, 3 (1981600)
- MILWAUKEE TOOL M18 FUEL 15 Gauge Finish Nailer Kit (2839-21CT)
- WESTWARD 32" Cable Cutter, Shear Cut, 1000MCM, Copper/Alum (22UN89)
- DRILLCO 3/4, Spiral Flute 1/2" Shank Construction Reamer (427A148)
- DRILLCO 5/8 Spiral Flute Nut Shank NITRO Construction Reamer (125SF140)
- DRILLCO 7/16, High Sp Fl 7/16" SH NITRO Construction Reamer (428N128)
- DRILLCO 27/32 Spiral Flute NITRO Construction Reamer (427N154)
- DRILLCO 1", Spiral Flute 1/2" Shank Construction Reamer (427A164)
- DRILLCO 1", High Sp Fl 1/2" SH NITRO Construction Reamer (428N164)
- DRILLCO 13/16, Spiral Flute Hex Nut Shank Bridge Reamer (429A152)
- Drillco Construction Reamers