Shop All Reduced Shank Drill Bits
Drillco
11/16, S&D DRILL 1/2 in. SHANK - 1000N
Mfr # 1000N144
Zoro # G410371391
product price: $21.49
/ea
$21.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Size 11/16 in
- Drill Bit Material High Speed Steel
- Shank Dia. 1/2 in
- Overall Length 6 in
- System Of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drillco
- MFR # 1000N144
- Zoro # G410371391
- UPC # 45996598087
- Country of Origin United States
- Category Reduced Shank Drill Bits
Dimensions
Drill Bit Size | 11/16 in |
Shank Dia. | 1/2 in |
Overall Length | 6 in |
Details
Drill Bit Material | High Speed Steel |
System Of Measurement | Inch |
Description
Manufactured from a premium grade of M-7N molybdenum high speed steel. The NITRO 118 degree Split Point S & D drill with a Nitride Surface treatment, that gives hard, protective layer to the drill increases hardness without increasing brittleness, which is measuably harder than high speed steel. Body and clearance are gold and black surface treated for maximum lubricity. Recommended for use in stainless steel and other hard metal drilling. The 118 degree split point reduces thrust and eliminates walking at the drill point.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITUTOYO 5 to 30/.01mm I.Mic Cal.Type (145-185)
- WESTWARD 12 oz. Ball Peen Hammer, 11" Steel Handle (6DWN2)
- ZORO SELECT Rivet Clincher, 5/32 In (HT-178)
- DORIAN Tool Holder, Turning/Facing, Series AXA (D25AXA-1)
- DRILLCO 1-3/64, S&D DRILL 1/2 in. SHANK - 1000 (1000A203)
- DRILLCO 7/8, S&D DRILL 1/2 in. SHANK - 1000N (1000N156)
- DRILLCO 9/16, S&D DRILL 1/2 in. SHANK - 1000N (1000N136)
- DRILLCO 37/64, S&D DRILL 1/2 in. SHANK - 1000E (1000E137)
- DRILLCO 7/8, S&D DRILL 1/2 in. SHANK - 1000E (1000E156)
- DRILLCO 39/64, S&D DRILL 1/2 in. SHANK - 1000N (1000N139)
- DRILL AMERICA 25.50mm Reduced Shank HSS Drill Bit 1/2" Shank (DWDRSD25.5MM)
- Drillco Drill Bits