Shop All Carbide End Mills
Drillco
11/16 4FL SOLID CRB END-MIL SGL END 7300
Mfr # 73A144C
Zoro # G310370302
product price: $116.99
/ea
Free Shipping & Returns
$116.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Solid Carbide
- Measurement System Inch
- Overall Length 4 in
- Size 11/16 in
- Shank Dia. 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drillco
- MFR # 73A144C
- Zoro # G310370302
- UPC # 45997390956
- Country of Origin United States
- Category Carbide End Mills
Dimensions
Overall Length | 4 in |
Size | 11/16 in |
Shank Dia. | 3/4 in |
Details
Material | Solid Carbide |
Measurement System | Inch |
Description
Solid carbide end mills run at extremely impressive feed and speed rates. In some cases, they can be run at 3x the rates of HSS end mills. Using solid carbide end mills results in better surface finish on the workpiece and extended tool life over conventional HSS and Cobalt end mills.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIABLO Auger Bit Provides Max Performance, Xtrm (DAG1070)
- CLEVELAND 4-Flute HSS Center Cutting Square Single End MIll Cleveland HG-4C Bright 1/2x1/2x2x4 (C41335)
- VEGA Hex 9/64 Power Bit x 2 (150H0964A)
- RIDGID Support Bar Assembly (45440)
- DRILLCO 5/32, SOL CARB 2 FL END MIL SGL END 7200 (72A110C)
- DRILLCO 1/8 4FL SOLID CARB END MIL SGL END -7300 (73A108C)
- MICRO 100 Carbide End Mill, 0.2 mm, Cut 0.4 mm, 2 FLT (RMEM-002-2X)
- KODIAK CUTTING TOOLS 1/4 Carbide Endmill 4 Flute Double End Ball Nose Stub ALTIN Coated (5435837)
- YG-1 TOOL CO Carbide End Mill, Sq, 1/4, 3/4 Cut L (07573TN)
- YG-1 TOOL CO Carbide End Mill, Sq, 5/32, 9/16 Cut L (01562)
- COBRA CARBIDE Endmill, Metric AlTiN Coated, 8 (24556)
- Drillco End Mills