Shop All Tap Sets
Drillco
11/16-16, HSS Tap Set H-3
Mfr # 20E144FS
Zoro # G800868876
product price: $56.75
/ea
$56.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Flutes 4
- Material High Speed Steel
- Finish Bright
- Size 11/16
- Chamfer Set
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Size | 11/16 |
Length of Thread | 1.8125 |
Details
Number of Flutes | 4 |
Material | High Speed Steel |
Finish | Bright |
Chamfer | Set |
Shank Type | Through or Blind Hole |
System of Measurement | Fractional |
Description
Straight Flute “Hand Taps” are the most popular and versatile style of taps in general machine tapping operations. They are for general use in production tapping or hand operations in a wide range of application material groups.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STABILA Magnetic Plate Level 2, 6-10 ft. (106TM-34610)
- BONDHUS Prohold Ball Bit 6In 3/4In (43719)
- DORIAN Diamond Turning Insert, Diamond, 3, CCMT, 1 (CCMT-32.51-PEM-DPC15HT)
- PROTO T/W Tilt Block .250Wx.200H (J6014TB11)
- DRILLCO 7mm x 1.0, Metric Tap Set (28E070AS)
- DRILLCO 5/16-18, HSS TAPS SETS - 2000 (20A120CS)
- DRILLCO 5/8-11, HSS Tap Set H-3 (20E140CS)
- DRILLCO 4-40, HSS TAP SET H-2 - 2000E (20E004CS)
- DRILLCO 3/4-16, HSS Tap Set H-3 (20E148FS)
- DRILLCO 1.6MM-0.35 2FL TAP SET - 2800 (28A016AS)
- DRILLCO 10MM-1.50 4FL TAP SET - 2800 (28A100AS)
- Drillco Tap Sets