Shop All Hex Dies
Drillco
11/16-16, HEX DIES - 3350E
Mfr # 335E144F
Zoro # G510371574
$14.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 11/16 in
- Material Carbon
- System Of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Size | 11/16 in |
Details
Material | Carbon |
System Of Measurement | Inch |
Description
Hexagon Rethreading Dies are precision high carbon steel dies, not to be confused with standard Series 3300E Hexagon Dies. Rethreading Dies are extra thick to permit user to rethread damaged or jammed threads and are not intended for producing new threads on unthreaded bar, bolts, or pipes. Dies are same size as standard Hex Nuts.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREY PNEUMATIC SKT SET 1/2" DR 30 PC SAE & METRIC DEEP (GP1512DM)
- OCHSENKOPF Drawing Knife, Light Pattern, 9-7/8" (OX 375-2500)
- CLEVELAND Screw Machine Drill Bit, J Size, 118 Degrees Point Angle, High Speed Steel, Bright Finish (C04524)
- SKB Black Protective Case, 14.73"L x 11.94"W x 7.31"D (3i-1309-6B-C)
- DRILLCO 1/2-14, CARBON HEX PIPE DIE - 3380E (338E132)
- DRILLCO 1/4-20 HSS HEX THREADING DIE NUT 3300E (33E116C)
- DRILLCO 1-1/2--11-1/2, CARBON HEX PIPE DIE -3380E (338E232)
- DRILLCO 3/8-16, HEX DIES - 3350E (335E124C)
- DRILLCO 12-24 HSS HEXAGON THREDING DIE NUT 3300E (33E012C)
- DRILLCO 6-32 HSS HEX THREADING DIE NUT - 3300E (33E006C)
- DRILL AMERICA m35x1.5 Carbon Steel Hex Die (DWTSMH35X1.5)
- Drillco Hex Dies