Shop All Tap Sets
Drillco
11/16-11, NITRO TAP SET - 2000N
Mfr # 20N144CS
Zoro # G910373246
product price: $142.99
/ea
Free Shipping & Returns
$142.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Dimension Type Inch
- Tap Material High Speed Steel
- Tap Size 11/16 in
- Overall Length 4-1/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Tap Dimension Type | Inch |
Tap Size | 11/16 in |
Overall Length | 4-1/32 in |
Details
Tap Material | High Speed Steel |
Description
Straight Flute ''Hand Taps'' are the most popular and versatile style of taps in general machine tapping operations. They are for general use in production tapping or hand operations in a wide range of application material groups.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNAMIC Tools 27' Tape Measure with Auto Lock (D066001)
- KNIPEX Knipex 8701300 Cobra Adjustable Gripping Pliers - 1 2 in. (KNT-8701300)
- JET Dust Collector, 490 CFM Max Flow, 1 1/2 hp, 1 Phase (414700)
- WESTWARD Round File, Machinists, American, 10 In. L (1NFT1)
- DRILLCO 7/16-14, HSS TAPS SETS - 2000 (20A128CS)
- DRILLCO 14mm x 1.5, Metric Tap Set (28E140BS)
- DRILLCO 20pc Tap & Die Set NC 1/4"-3/4" (2000RC20)
- DRILLCO 18PC METRIC TAP & DRILL SET (800A2018)
- DRILLCO 1-1/4-7, HSS Tap Set H-4 (20E216CS)
- DRILLCO 12mm x 1.75, Metric Tap Set (28E120AS)
- GREENFIELD THREADING 52PC Plug Hand Taps and Round Adjustable Dies Set #4-40 To 1-14 UNC UNF & UNS & 1/8-27NPT (423006)
- Drillco Tap Sets