Shop All Tap Sets
Drillco
11/16-11, HSS TAPS SETS - 2000
Mfr # 20A144CS
Zoro # G810373261
product price: $123.99
/ea
Free Shipping & Returns
$123.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Dimension Type Inch
- Tap Material High Speed Steel
- Overall Length 4-1/32 in
- Tap Size 11/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Tap Dimension Type | Inch |
Overall Length | 4-1/32 in |
Tap Size | 11/16 in |
Details
Tap Material | High Speed Steel |
Description
Straight Flute ''Hand Taps'' are the most popular and versatile style of taps in general machine tapping operations. They are for general use in production tapping or hand operations in a wide range of application material groups.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- URREA Hexagonal Extra Long Bit 3/8" Dr, 7 Pieces (4990-7L)
- WESTWARD #47 Carbide TiN 118 Deg. Jobber Length Drill Bit (5VUA0)
- CS UNITEC TCT Hole Saw, 9/16" X 1" (1-1-118)
- ZORO SELECT Internal thread repair tool with 7/8 - 1-1/4" capacity (NES24)
- DRILLCO 12mm x 1.5, Metric Tap Set (28E120BS)
- DRILLCO 24mm x 1.5, Metric Tap Set (28E240CS)
- DRILLCO 6mm x 1.0, Metric Tap Set (28E060AS)
- DRILLCO 1.6MM-0.35 2FL TAP SET - 2800 (28A016AS)
- DRILLCO 4-40, HSS TAP SET H-2 - 2000E (20E004CS)
- DRILLCO 18PC UNC TAP & DRILL SET 400N Drill 2000N TAPS (400NC2018)
- HHIP 1/4-20NC H3 4 Flute High Speed Steel Taper Hand Tap (1012-2520)
- Drillco Taps