Shop All Tap Sets
Drillco
11/16-11, HSS Tap Set H-3
Mfr # 20E144CS
Zoro # G100868644
$56.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Flutes 4
- Material High Speed Steel
- Finish Bright
- Size 11/16
- Chamfer Set
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Size | 11/16 |
Length of Thread | 1.8125 |
Details
Number of Flutes | 4 |
Material | High Speed Steel |
Finish | Bright |
Chamfer | Set |
System of Measurement | Fractional |
Shank Type | Through or Blind Hole |
Description
Straight Flute “Hand Taps” are the most popular and versatile style of taps in general machine tapping operations. They are for general use in production tapping or hand operations in a wide range of application material groups.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LENOX Band Saw Blade, 20 ft. 6 in L, 1-1/2" W, 3/4 TPI, 0.050" Thick, Steel (1792999)
- FREUD Radius Traditional Beading Bit, 9/32 (80-128)
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550ASP Straw HSS-CO 5%-M35 RHS/RHC 3.50mm (47845)
- CLE-LINE 135° Heavy-Duty Jobber Length Drill Cle-Line 1801 Steam Oxide HSS RHS/RHC #24 (C23190)
- DRILLCO 27mm x 3.0, Metric Tap Set (28E270AS)
- DRILLCO 20mm x 1.5, Metric Tap Set (28E200BS)
- DRILLCO 22mm x 2.5, Metric Tap Set (28E220AS)
- DRILLCO 14mm x 2.0, Metric Tap Set (28E140AS)
- DRILLCO 18PC UNF TAP & DRILL SET 400N Drill 2000N TAPS (400NF2018)
- DRILLCO 3/8-16, HSS TAPS SETS - 2000 (20A124CS)
- GREENFIELD THREADING 25PC Plug Hand Taps and Round Adjustable Dies Set 11 Sizes 1/4-20 To 1/2-20 UNC UNF & 1/8-27NPT (423004)
- Drillco Tap Sets