Shop All Tap Sets
Drillco
10PC TAP SET 1/4-20 THRU 1/2-20 SERIES 2000 TAPS
Mfr # 2000A10
Zoro # G200869497
Free Shipping & Returns
$105.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Bright
- Material High Speed Steel
- Size 10pc
- Shank Type Through or Blind Hole
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Size | 10pc |
Details
Finish | Bright |
Material | High Speed Steel |
Shank Type | Through or Blind Hole |
Description
Tap Set
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH 13 Piece 1/4" Drive 12 Point Deep Metric Socket Set (80308)
- PROTO SAE Plain Hex Key, 5/32" Tip Size, 6 in Long, 4 in Short (J46410)
- ILC Replacement for Bosch Bat614 Battery (BAT614)
- BESSEY 4 in Bar Clamp, Steel Handle and 2 3/8 in Throat Depth (LC4)
- DRILLCO 14mm x 1.5, Metric Tap Set (28E140BS)
- DRILLCO 18PC UNF TAP DRILL SET 200 Drill 2000 TAPS (200F2018)
- DRILLCO 12mm x 1.75, Metric Tap Set (28E120AS)
- DRILLCO 1 in.-8, HSS TAPS SETS - 2000 (20A164CS)
- DRILLCO 8.0MM-1.00 4FL TAP SET - 2800 (28A080BS)
- DRILLCO 12MM-1.75 4FL TAP SET - 2800 (28A120AS)
- WIDIA Hand Tap Set, 3 PC, HSS, M6-1.0, D5 Limit (14784)
- Drillco Taps