Shop All Thread Forming Taps
Drillco
10MM-1.50 4FL TAPER TAP - 2800
Mfr # 28A100AT
Zoro # G510370911
$9.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Dimension Type Metric
- Tap Material High Speed Steel
- Tap Size 10mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Drillco
- MFR # 28A100AT
- Zoro # G510370911
- UPC # 45996897708
- Country of Origin United States
- Category Thread Forming Taps
Dimensions
Tap Dimension Type | Metric |
Tap Size | 10mm |
Details
Tap Material | High Speed Steel |
Description
Straight Flute ''Hand Taps'' are the most popular and versatile style of taps in general machine tapping operations. They are for general use in production tapping or hand operations in a wide range of application material groups.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- K-TOOL INTERNATIONAL Wobble Socket Extension, 3", 3/8"Dr (KTI-22043)
- CMT ORANGE TOOLS 3-PIECE COVE RAISED PANEL SET (800.517.11)
- KNIPEX Forged Wire Stripper 8", 10-20 AWG (13 72 8 SBA)
- DRILL AMERICA 3/8"-32x1" OD HSS Round Adjustable Die Special (DWTSR1-3832)
- DRILLCO 1/2-13, NITRO PLUG TAP - 2000N (20N132CP)
- DRILLCO 12MM-1.25 4FL BOTTOM TAP - 2800 (28A120CB)
- DRILLCO 3/4-10, HSS TAPER TAPS - 2000 (20A148CT)
- DRILLCO 5/16-18, HSS LEFT HAND TAPER TAP - 2300 (23A120CT)
- DRILLCO 5/8-18, CARBON PLUG TAPS - 2000C (20C140FP)
- DRILLCO 6.3MM-1.00 4FL TAPER TAP - 2800 (28A063AT)
- WALTER Thread Forming Taps, thread profile: UNF #1-72, Hand of thread: Right, (TC410.UNF1-C6-WY80AD)
- Drillco Thread Forming Taps