Shop All Tap Sets
Drillco
10MM-1.50 4FL TAP SET - 2800
Mfr # 28A100AS
Zoro # G710371046
product price: $30.75
/ea
$30.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Dimension Type Metric
- Tap Material High Speed Steel
- Tap Size 10mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Tap Dimension Type | Metric |
Tap Size | 10mm |
Details
Tap Material | High Speed Steel |
Description
Straight Flute ''Hand Taps'' are the most popular and versatile style of taps in general machine tapping operations. They are for general use in production tapping or hand operations in a wide range of application material groups.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VEGA Phillips 4 Socket Bit x 1 1/2" - 1/2 Sq (338P4SB)
- KRAFT TOOL Flat Teeth Magnesium Asphalt Lute He, 30 (GG830F-01)
- CLEVELAND Straight Flute Hand Tap, Taper 4 Flutes (C54675)
- SUPERIOR STEEL 9-7/8-Inch Long SDS Plus Bull Pointed Chisel Replaces Metabo 630992000 / Bosch HS1415 / 1618600009 (SC1415)
- DRILLCO 5/8-11, HSS Tap Set H-3 (20E140CS)
- DRILLCO 20mm x 2.5, Metric Tap Set (28E200AS)
- DRILLCO 1/4-20, HSS TAPS SETS - 2000 (20A116CS)
- DRILLCO 8.0MM-1.25 4FL TAP SET - 2800 (28A080AS)
- DRILLCO 8mm x 1.25, Metric Tap Set (28E080AS)
- DRILLCO 3/4-16, HSS Tap Set H-3 (20E148FS)
- WIDIA Hand Tap Set, Left-Hand, 3 PC, HSS, 3/8-24 (14197)
- Drillco Taps