Shop All Round Dies
Drillco
10.0MM X .75, 1 in. OD ADJUST DIES - 3100
Mfr # 31E100AB
Zoro # G610373409
$16.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Die Material High Speed Steel
- Size 10mm
- Tap Dimension Type Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Drillco
- MFR # 31E100AB
- Zoro # G610373409
- UPC # 45996996593
- Country of Origin China
- Category Round Dies
Dimensions
Size | 10mm |
Tap Dimension Type | Metric |
Details
Die Material | High Speed Steel |
Description
The round split adjustable die may be adjusted through the screws on the holder. Adjustment on the open type is done by turning the three screws on the holder.A dieholder or handleisneeded forproperoperationofround split adjustable dies.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WERA Extension 1/4" Dr, 3 in L, 1 Pieces, Satin (05003530001)
- SLUGGER BY FEIN Geared Chuck, 3 Jaw (63202037010)
- ONSRUD Routing End Mill, Upcut, 1/4, 1 1/8, 3 (52-287)
- 3M 9 1/2 in Wire Stripper 22 to 10 AWG (TH-440)
- DRILLCO 1-1/8--12, 2-1/2 OD RND ADJUST DIE -3000E (30E208FE)
- DRILLCO 1-1/2--12, 2-1/2 OD RND ADJUST DIE -3000E (30E232FE)
- DRILLCO 1/2-13, 1-1/2 OD ADJUSTABLE DIES - 3000E (30E132CC)
- DRILLCO 1/8-27, ROUND ADJUSTABLE PIP DIE - 3050E (305E108C)
- DRILLCO 7/16-20, 1 in. OD ADJUSTABLE DIES - 3000E (30E128FB)
- DRILLCO 1-1/4--12, 2-1/2 OD RND ADJUST DIE -3000E (30E216FE)
- CENTURY DRILL & TOOL Rethreading Die Fract Right Hand 7/16-14 Natl Coarse Across Flat 1/2 (92908)
- Drillco Dies