Shop All Hex Dies
Drillco
10-32 HSS HEXAGON THREDING DIE NUT 3300E
Mfr # 33E010F
Zoro # G110370502
product price: $14.85
/ea
$14.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size #10
- Material High Speed Steel
- System Of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Size | #10 |
Details
Material | High Speed Steel |
System Of Measurement | Inch |
Description
Hexagon Threading Dies are multi-edged, internally threaded tools used for cutting external threads. Hexagon dies are the same size as standard Hex Nuts.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Drill Bushing, Type H, Drill Size 1-1/32 (H8812OW)
- REMCO Small Hand Scraper, Green, 3 x 8 In (69612)
- PROTO 1/2 in Drive Flex Impact Socket 15/16 in Size 6 pt Deep Depth, Black Oxide (J75282P)
- INNOVATIVE COMPONENTS Btn Handle Lock Pin w/Ring, 1-1/2, 1/4, SS (GL4X1500B----X0)
- DRILLCO 3/8-18, CARBON HEX PIPE DIE - 3380E (338E124)
- DRILLCO 4MM-.70, CARB HEX RE- THREAD DIES - 3360E (336E040A)
- DRILLCO 12-28, CARBON HEX RETHREAD DIES - 3350E (335E012F)
- DRILLCO 3/4-16 HSS HEX THREADING DIE NUT 3300E (33E148F)
- DRILLCO 1-1/4-12, HEX DIES - 3350E (335E216F)
- DRILLCO 12-24 HSS HEXAGON THREDING DIE NUT 3300E (33E012C)
- DRILL AMERICA m16x1.5 Carbon Steel Hex Die (DWTMHX16X1.5)
- Drillco Hex Dies