Shop All Thread Forming Taps
Drillco
10-32, CARBON TAPER TAPS - 2000C
Mfr # 20C010FT
Zoro # G610372419
Sold in multiples of 12 for $23.88
$23.88
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Material Carbon
- Overall Length 2-3/8 in
- Tap Dimension Type Inch
- Tap Size #10
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Drillco
- MFR # 20C010FT
- Zoro # G610372419
- UPC # 45996791976
- Country of Origin China
- Category Thread Forming Taps
Dimensions
Overall Length | 2-3/8 in |
Tap Dimension Type | Inch |
Tap Size | #10 |
Details
Tap Material | Carbon |
Description
Carbon Steel Taps are used to rethread damaged or jammed threads, or to thread mild steels. They can be used for either through or blind holes.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 3/8" HSS Heavy Duty Split Point Stub Drill Bit (DWDST3/8)
- WERA Torque Screwdriver, 4mm Drive Size (05074810001)
- CLE-LINE All-Purpose Cutting Bi-Metal Reciprocating Blade RSB-BM Cle-Line 8"X3/4"X0.035" 10/14T (10/Tube) (C30152)
- LENOX Tube Cutters (LXHT80823)
- DRILLCO 1-1/8--12, NITRO BOTTOMING TAP - 2000N (20N208FB)
- DRILLCO 1/4-20, NITRO TAPER TAP - 2000N (20N116CT)
- DRILLCO 8.0MM-1.25 4FL TAPER TAP - 2800 (28A080AT)
- DRILLCO 1/4-20, CARBON BOTTOMING TAPS - 2000C (20C116CB)
- DRILLCO 3/8-16, HSS TAPER TAPS H-3 - 2000E (20E124CT)
- DRILLCO 1/2-13, CARBON TAPER TAPS - 2000C (20C132CT)
- DRILLCO 3/8-16, NITRO TAPER TAP - 2000N (20N124CT)
- Drillco Taps