Shop All Spiral Point Taps
Drillco
10-24, SPIRAL POINT TAPS - 2100
Mfr # 21A010CP
Zoro # G310372481
product price: $6.15
/ea
Sold in multiples of 2 for $12.30
$12.30
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tap Material High Speed Steel
- Overall Length 2-3/8 in
- Tap Size #10
- Tap Dimension Type Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drillco
- MFR # 21A010CP
- Zoro # G310372481
- UPC # 45996891034
- Country of Origin United States
- Category Spiral Point Taps
Dimensions
Overall Length | 2-3/8 in |
Tap Size | #10 |
Tap Dimension Type | Inch |
Details
Tap Material | High Speed Steel |
Description
The angular flutes at the front end of these taps propel the chips ahead of the tap. This reduce loading and clogging in the flutes. Spiral Point taps are ideal for production tapping thru holes. Sometimes referred to as ''Gun Taps'', spiral point taps ''shoot'' the chips ahead of the tap.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Ratcheting Wrench, Head Size 5/16in x #10 (JSCV10)
- LANG TOOLS Master Feeler Gauge Set For Heavy Duty Truck Valve Adjustment (3079)
- MAKITA 36V (18V X2) LXT® Brushless 9-1/4” Circular Saw, Guide Rail Base, AWS™ (XSH10Z)
- CLE-LINE 118° General Purpose Jobber Length Drill Cle-Line 1899 Steam Oxide HSS RHS/RHC 19/64 (C22732)
- DRILLCO 6.0MM-1.00 SPIRAL POINT TAP - 2850 (285A060A)
- DRILLCO 5/16-18, NITRO SPIRAL POINT TAPS - 2100N (21N120CP)
- DRILLCO 5/16-24, NITRO SPIRAL POINT TAPS - 2100N (21N120FP)
- DRILLCO 5/8-11, NITRO SPIRAL POINT TAPS - 2100N (21N140CP)
- DRILLCO 3/4-10, NITRO SPIRAL POINT TAPS - 2100N (21N148CP)
- DRILLCO 5/8-18, SPIRAL POINT TAPS - 2100 (21A140FP)
- YMW TAPS STI SPIRAL Point Tap, NX NI H3 3/8-16 (387262)
- Drillco Spiral Point Taps