Shop All Thread Forming Taps
Drillco
10-24, HSS TAPER TAPS - 2000
Mfr # 20A010CT
Zoro # G310371910
product price: $4.99
/ea
Sold in multiples of 2 for $9.98
$9.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Size #10
- Overall Length 2-3/8 in
- Tap Material High Speed Steel
- Tap Dimension Type Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drillco
- MFR # 20A010CT
- Zoro # G310371910
- UPC # 45996790016
- Country of Origin United States
- Category Thread Forming Taps
Dimensions
Tap Size | #10 |
Overall Length | 2-3/8 in |
Tap Dimension Type | Inch |
Details
Tap Material | High Speed Steel |
Description
Straight Flute ''Hand Taps'' are the most popular and versatile style of taps in general machine tapping operations. They are for general use in production tapping or hand operations in a wide range of application material groups.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFERD 12" Mill File - Tapered, Second Cut (19011)
- YG-1 TOOL CO Slitting Saw Arbor Cap (ZZ051)
- GREAT NECK 6-In Iron Clamp (CC6)
- AURAND MANUFACTURING Cutter Bundle, 5 In. Cleaning Area, PK2 (674)
- DRILLCO 1/2-13 3FL .005 OVERSIZE PLUG TAP 2105 (215A132CP)
- DRILLCO 36MM-4.00 4FL TAPER TAP - 2800 (28A360AT)
- DRILLCO 18MM-2.50 4FL TAPER TAP - 2800 (28A180AT)
- DRILLCO 5/8-18, CARBON PLUG TAPS - 2000C (20C140FP)
- DRILLCO 8MM X 1.00, CARBON BOTTOM TAP - 2000C (20C080AB)
- DRILLCO 1/4-28, HSS LEFT HAND TAPER TAP - 2300 (23A116FT)
- OSG Thread Forming Tap, M8-1.00, Plug, V, 0 Flutes (1635080148)
- Drillco Thread Forming Taps