Shop All Tap Sets
Drillco
10-24, HSS TAP SET H-3 - 2000E
Mfr # 20E010CS
Zoro # G710372623
$8.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Dimension Type Inch
- Tap Material High Speed Steel
- Overall Length 2-3/8 in
- Tap Size #10
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Tap Dimension Type | Inch |
Overall Length | 2-3/8 in |
Tap Size | #10 |
Details
Tap Material | High Speed Steel |
Description
Straight Flute ''Hand Taps'' are the most popular and versatile style of taps in general machine tapping operations. They are for general use in production tapping or hand operations in a wide range of application material groups.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MORSE 1-13/16" Bi-Metal Hole Saw (MHS29)
- ONSRUD Routing End Mill, Spiral O, 1/8, 1/4, 2 (65-010)
- HHIP 5/8" AR-10 C2 Carbide Tipped Single Point Brazed Tool Bit (2008-0020)
- IGAGING EZ View DRO, 24" - 35-724-P+ (35-724-P+)
- DRILLCO 20mm x 2.5, Metric Tap Set (28E200AS)
- DRILLCO 3-48, HSS TAPS SETS - 2000 (20A003CS)
- DRILLCO 8.0MM-1.00 4FL TAP SET - 2800 (28A080BS)
- DRILLCO 14mm x 2.0, Metric Tap Set (28E140AS)
- DRILLCO 9/16-12, HSS Tap Set H-3 (20E136CS)
- DRILLCO 3/4-16, HSS Tap Set H-3 (20E148FS)
- CLEVELAND 10-32 NF GH3 2FL SET 1004 BRT (C83993)
- Drillco Taps