Shop All High Speed Steel End Mills
Drillco
1, X-LG 1SH END-MIL 4 FL CENTER CUT-5350A
Mfr # 535A164F
Zoro # G810372028
Free Shipping & Returns
$93.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length of Cut 6 in
- Dimension Type Inch
- Overall Length 8-1/2 in
- Shank Dia. 1 in
- Material High Speed Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Drillco
- MFR # 535A164F
- Zoro # G810372028
- UPC # 45997196572
- Country of Origin United States
- Category High Speed Steel End Mills
Dimensions
Length of Cut | 6 in |
Dimension Type | Inch |
Overall Length | 8-1/2 in |
Shank Dia. | 1 in |
Size | 1 |
Details
Material | High Speed Steel |
Description
The multi-flute end mill has a better finishing capability than the 2-flute end mill. At any given instance, at least one and often two of the teeth are solidly in the cut. The cutting action is smoother than that of the 2-flute end mill, with less chatter and flutter. The multi-flute end mill has ample chip carrying capacity, and at the same time the finish is usually fine enough that a second finishing cut is unnecessary.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY 9 3/4 in Crimper 22 to 10 AWG (38088)
- APEX TOOL GROUP Gearwrench® 39 Piece Pass-Thru„¢ SAE/Metric Socket Set With 1/4" & 3/8" Drive Tang (890040)
- TENG TOOLS 1/2" Drive 6 Point Deep Metric 30mm Impact Socket (920630N)
- ONSRUD Routing End Mill, Up Low Helix, 1/2, 1 5/8 (60-253)
- DRILLCO 27/32, 4FL SGL END END-MIL 7/8 SHK -5100A (51A154E)
- DRILLCO 1-1/2, 2FL SGL END END-MIL 3/4 SHK -5000A (50A232D)
- DRILLCO 8.0, 2FL SGL END END-MIL 3/8 SHK -5600A (560A080)
- DRILLCO 1/2 4 FLUT DBL END END-MIL 1/2 SHK 5500A (55A132B)
- DRILLCO 1/2, TWO FL DBL END END-MIL 1/2 SHK 5400A (54A132B)
- DRILLCO 3/8 4 FLUT DBL END END-MIL 3/8 SHK 5500A (55A124A)
- CLEVELAND 4-Flute HSS Center Cutting Square Double End Mill Cleveland HD-4C Bright 1/8x3/8x3/8x3-1/16 (C41202)
- Drillco End Mills