Shop All Combined Drill & Countersinks
Drillco
1 X 6, DRILL & COUNTRSINK - 3500
Mfr # 35E001D
Zoro # G710371183
product price: $17.55
/ea
$17.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining High Speed Steel
- Size 1
- Overall Length (In.) 6 in
- Measurement System Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drillco
- MFR # 35E001D
- Zoro # G710371183
- UPC # 45996999662
- Country of Origin China
- Category Combined Drill & Countersinks
Dimensions
Size | 1 |
Overall Length (In.) | 6 in |
Details
Material - Machining | High Speed Steel |
Measurement System | Inch |
Description
When metal parts are machined on centers, as in turning or cylindrical grinding, it is always necessary to drill and countersink the center holes to serve as seats or bearings in the machine centers.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRESCENT NICHOLSON 8" Square Double Cut Smooth File (13147)
- WESTWARD Rain Cover (TT31068G)
- HARVEY TOOL Miniature End Mill - Square - Long Flute, 0.0930" (3/32), Length of Cut: 1/2" (31893-C3)
- KNIPEX Titanium Gripping Tweez Gripping, 4 1/2 (92 23 01)
- KEO Drill/Countersink, 6 FL, 82 deg, 1-1/4in, RH (55032-TIN)
- CENTURY DRILL & TOOL Countersink Replacement Drill, 11/64" (37908)
- DRILL AMERICA #4 Regular HSS Combined Drill Bit and Countersink (DEWCCD4)
- DEWALT #12 Countersink 7/32" Replacement Drill Bit (DW2540)
- CENTURY DRILL & TOOL ScrewDrill Bit, 10, 1/8 in. (37410)
- COBRA CARBIDE 60 Deg Combined Drills Long Length Uncoated (31680)
- KEO Drill/Countersink, 90 deg., 3/4in dia., TiN (53349-TIN)
- Drillco Combined Drill & Countersinks