Shop All Cobalt End Mills
Drillco
1 X 3/4 MULTI-FL ROUGHING END MILS -7140
Mfr # 714A164M
Zoro # G110372698
product price: $120.99
/ea
Free Shipping & Returns
$120.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length of Cut 2 in
- Overall Length 4-1/4 in
- Shank Dia. 3/4 in
- End Mill Material Cobalt
- Dimension Type Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drillco
- MFR # 714A164M
- Zoro # G110372698
- UPC # 45996594867
- Country of Origin United States
- Category Cobalt End Mills
Dimensions
Length of Cut | 2 in |
Overall Length | 4-1/4 in |
Shank Dia. | 3/4 in |
Dimension Type | Inch |
Size | 1 in |
Details
End Mill Material | Cobalt |
Description
Roughing end mills are designed for extremely rapid stock removal. These end mills can remove material up to 3x the rate of regular end mills. Designed to machine low alloy, high strength steels at faster feed and speed rates.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SK PROFESSIONAL TOOLS 3/8" Drive 90 Geared Teeth Pear Head Style Hand Ratchet, 8" L, Chrome Finish (80200)
- INGERSOLL-RAND 12" Wide Jaw Adjustable Wrench (IR) (755252)
- WESTWARD Wrench, Combination/Extra Long, SAE, 5/8" (54PN81)
- DIABLO SDS-Plus 2-Cutter Carbide-Tipped Hammer (DMAPL2240)
- DRILLCO 13/16 X 3/4 MULTI-FL ROUGH END MIL 7140 (714A152D)
- DRILL AMERICA 9/16" Cobalt 2 Flute Single End End Mill (DWCTXL320)
- CLEVELAND 4-Flute Cobalt 8% Fine Square Single Roughing End Mill Cleveland RG6-TC TiCN 1/4x3/8x5/8x2-7/16 (C30976)
- OSG End Mill, Stub, Carbide, 1/8, 4 FL, Sq End (424-1250)
- OSG End Mill, XL, Carbide, 3/8, 4 FL, SGL Sq End (464-3750)
- OSG End Mill, XL, Carbide, 1/8, 4 FL, SGL Sq End (484-1250)
- DRILL AMERICA 5/16" Cobalt Roughing End Mill, Flute Length: 3/4" (DWC5/16)
- Drillco End Mills