Shop All Cobalt End Mills
Drillco
1 X 3/4 MULTI-FL ROUGHING END MILS -7140
Mfr # 714A164L
Zoro # G810372707
Free Shipping & Returns
$132.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length of Cut 4 in
- Overall Length 6-1/4 in
- Shank Dia. 3/4 in
- End Mill Material Cobalt
- Dimension Type Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Drillco
- MFR # 714A164L
- Zoro # G810372707
- UPC # 45996594850
- Country of Origin United States
- Category Cobalt End Mills
Dimensions
Length of Cut | 4 in |
Overall Length | 6-1/4 in |
Shank Dia. | 3/4 in |
Dimension Type | Inch |
Size | 1 in |
Details
End Mill Material | Cobalt |
Description
Roughing end mills are designed for extremely rapid stock removal. These end mills can remove material up to 3x the rate of regular end mills. Designed to machine low alloy, high strength steels at faster feed and speed rates.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ONSRUD Routing End Mill, List # 62-719, 3/16 In (62-719)
- URREA Full polished 12-pt 15° box-end wrench, 1-1/16" x 1-1/8" openign size (1150)
- X1 TOOLS T-30 Torque Driver Bit, 1 Long 36 Bits by X1 Tools (X1E-CON-BIT-T30-1000x36)
- IDEAL 5 1/2 in Wire Stripper 16 to 22 AWG (45-638)
- DRILLCO 13/16 X 3/4 MULTI-FL ROUGH END MIL 7140 (714A152D)
- YG-1 TOOL CO Cobalt End Mill, Sq End, 9/16, 1-3/8 Cut L (04328)
- CLEVELAND 4-Flute Cobalt 8% Square Single End Multi-Flute CenterCut CTD HGC-4C Bright 3/4x3/4x3x5-1/4 (C42868)
- CLEVELAND 2-Flute Cobalt 8% Square Single-End CenterCut Finisher CTD HGC-2 Bright 1/2x1/2x1x3-1/4 (C42616)
- OSG End Mill, Roughing, Co, 3/8, 4 FL, SGL Sq End (4909700)
- HOLEX HSS-Co8 Square End Mill, 9 mm Dia, TiAlN Coated (191590 9)
- CLEVELAND 4-Flute HSS Center Cutting Square Single End MIll Cleveland HG-4C-TC TiCN 1/4x3/8x5/8x2-7/16 (C33248)
- Drillco End Mills