Shop All Taper Shank Drill Bits
Drillco
1" Taper Shank Drill #4 M.T. Larger
Mfr # 1475A164
Zoro # G300869427
product price: $101.99
/ea
Free Shipping & Returns
$101.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Type Taper Shank
- System of Measurement Fractional
- Size 1
- Material High Speed Steel
- Finish Black Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drillco
- MFR # 1475A164
- Zoro # G300869427
- UPC # 45996695199
- Country of Origin United States
- Category Taper Shank Drill Bits
Dimensions
Size | 1 |
Details
Shank Type | Taper Shank |
System of Measurement | Fractional |
Material | High Speed Steel |
Finish | Black Oxide |
Point Angle | 118° Point |
Description
For general purpose use in a wide range of materials.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH Grommet (1610703053)
- OSG Straight Flute Hand Tap, Bottoming, 4 (1122601)
- TEKTON 1/2 Inch Drive x E18 External Star Impact Socket (SID22418)
- KRAZY GLUE X-Acto #2 Hobby Knife Silver 1 pk (X3202)
- DRILLCO 13/16, Taper Shank Drill #3 M.T. (1400A152)
- DRILLCO 1-1/16, Taper Shank Drill #3 M.T. (1400A204)
- DRILLCO 1-31/64, Taper Shank Drill #4 M.T. (1400A231)
- DRILLCO 1-1/16 Taper Shank Drill #4 M.T. Larger (1475A204)
- DRILLCO 1-7/64, Taper Shank Drill #3 M.T. Smaller (1450A207)
- DRILLCO 1-11/32, Taper Shank Drill #4 M.T. (1400A222)
- DRILL AMERICA 41/64" HSS 2MT Taper Shank Drill Bit (DWDTS41/64)
- Drillco Taper Shank Drill Bits