Shop All Construction Reamers
Drillco
1" Straight Flute Hex Nut Car Length Construction Reamer
Mfr # 150HX164
Zoro # G500869173
product price: $116.99
/ea
Free Shipping & Returns
$116.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 7
- Shank Type Hex Nut
- Finish Black Oxide
- Flute Type Straight Flute
- Flute Length 5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drillco
- MFR # 150HX164
- Zoro # G500869173
- UPC # 45996695663
- Country of Origin United States
- Category Construction Reamers
Dimensions
Overall Length | 7 |
Size | 1 |
Flute Length | 5 |
Details
Shank Type | Hex Nut |
Finish | Black Oxide |
Flute Type | Straight Flute |
Material | High Speed Steel |
System of Measurement | Fractional |
Description
Construction or Car Reamers are especially adapted for heavy duty reaming as encountered in the fabrication of structural steel assemblies. They are tapered at the point to facilitate entering of holes which are out of alignment.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUCK KNIVES Trunk Black 7Cr Stainless Steel 6.88" Cleaver Pocket Knife (13090)
- KRAFT TOOL Straight Arrow Control Joint Groo, 24"x4 (CC006W-175)
- CLE-LINE HSS Hexagon Rethreading Die 492 Cle-Line 7/8-14UNF (C77634)
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150D Bright HSS RHS/RHC 3/16 (44212)
- DRILLCO 3/4 Straight Flute Hex Nut Car Length Construction Reamer (150HX148)
- DRILLCO 1-1/8 Straight Flute Hex Nut Car Length Construction Reamer (150HX208)
- DRILLCO 1-1/8, High Sp Fl 1/2" SH NITRO Construction Reamer (428N208-132)
- DRILLCO #1 HSS Multi-Step Reamer, 5/16" - 9/16" (470SE001)
- DRILLCO 5/8, High Sp Fl 1/2" SH NITRO Construction Reamer (428N140)
- DRILLCO 1-3/8 Spiral Flute Construction Reamer (427A224-132)
- DRILLCO 1-1/2, Spiral Flute Hex Nut Shank Bridge Reamer (429A232)
- Drillco Construction Reamers