Shop All Construction Reamers
Drillco
1", Spiral flute nut Shank NITRO Construction Reamer
Mfr # 429N164
Zoro # G800869873
product price: $138.99
/ea
Free Shipping & Returns
$138.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 7
- Flute Type Spiral Flute
- Finish Black & Gold
- Flute Length 5
- Material High Speed Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drillco
- MFR # 429N164
- Zoro # G800869873
- UPC # 45997096957
- Country of Origin United States
- Category Construction Reamers
Dimensions
Overall Length | 7 |
Size | 1 |
Flute Length | 5 |
Details
Flute Type | Spiral Flute |
Finish | Black & Gold |
Material | High Speed Steel |
Shank Type | Hex Nut |
System of Measurement | Fractional |
Description
Manufactured from a premium grade of m-7N molybdenum high speed steel. The Nitro Heavy-Duty Construction Reamers have a Ferritic Nitro Carburizing surface treatment, which gives a hard, protective layer to the reamer. This increases hardness (Rc 75-80) without increasing brittleness, which is measurably harder than high speed steel. Body and clearance are gold and black surface treated for maximum lubricity.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIDIA Triangle Turning Insert, Triangle, 3/8 in, TPU, 0.0468 in, Carbide (TPU323 THM)
- WESTWARD Angle Clamp, 90 Deg, Aluminum, 1-27/32 Cap (10D586)
- RIDGID Blade, Pc-1375 Replacement (25588)
- PALMGREN Drop Forged Deep Throat C-Clamp 10in (9629515)
- DRILLCO 7/8, Spiral flute nut Shank NITRO Construction Reamer (429N156)
- DRILLCO 3/4, Spiral flute nut Shank NITRO Construction Reamer (429N148)
- DRILLCO 1-1/8, Spiral flute nut Shank NITRO Construction Reamer (429N208)
- DRILLCO 7/8 Spiral Flute Hex Nut Bridge Length Construction Reamer (125HX156)
- DRILLCO 9/16, Spiral Flute 1/2" Shank Construction Reamer (427A136)
- DRILLCO 11/16 Spiral Flute Hex Nut Bridge Length Construction Reamer (125HX144)
- SUPER TOOL Shell Reamer, 2" D, Carbide Tipped (55046)
- Drillco Reamers