Shop All Construction Reamers
Drillco
1", Spiral Flute 1/2" Shank NITRO Construction Reamer
Mfr # 427N164
Zoro # G300869908
product price: $105.99
/ea
Free Shipping & Returns
$105.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 6.7/8
- Size 1
- Flute Length 5
- Material High Speed Steel
- Shank Type 3 Flats, Reduced Shank
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drillco
- MFR # 427N164
- Zoro # G300869908
- UPC # 45997095646
- Country of Origin United States
- Category Construction Reamers
Dimensions
Overall Length | 6.7/8 |
Size | 1 |
Flute Length | 5 |
Details
Material | High Speed Steel |
Shank Type | 3 Flats, Reduced Shank |
Finish | Black & Gold |
Flute Type | Spiral Flute |
System of Measurement | Fractional |
Description
Manufactured from a premium grade of m-7N molybdenum high speed steel. The Nitro Heavy-Duty Construction Reamers have a Ferritic Nitro Carburizing surface treatment, which gives a hard, protective layer to the reamer. This increases hardness (Rc 75-80) without increasing brittleness, which is measurably harder than high speed steel. Body and clearance are gold and black surface treated for maximum lubricity.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BETA Electronic Torque Wrench, 3/8" (005990003)
- DEWALT ATOMIC 20V MAX* Brushless Cordless 1-3/4 in. Bandsaw Kit (DCS377Q1)
- TEKTON 1/4 Inch Drive x 10 mm 12-Point Socket (SHD02310)
- CHANNELLOCK Slip Joint Plier, Shear, 8" (528)
- DRILLCO 3/4 Spiral Flute Hex Nut Bridge Length Construction Reamer (125HX148)
- DRILLCO 9/16, Spiral Flute 1/2" Shank Construction Reamer (427A136)
- DRILLCO 13/16, High Spiral Flute 1/2 Shank Construction Reamer (428A152)
- DRILLCO 15/16, Spiral Flute Hex Nut Shank Bridge Reamer (429A160)
- DRILLCO 1-1/4, Spiral Flute 1/2" Shank NITRO Construction Reamer (427N216-132)
- DRILLCO 1" Straight Flute Hex Nut Bridge Length Construction Reamer (100HX164)
- DRILLCO 13/16, Spiral Flute Nut Shank NITRO Construction Reamer (429N152)
- Drillco Reamers