Shop All Construction Reamers
Drillco
1", Spiral Flute 1/2" Shank Construction Reamer
Mfr # 427A164
Zoro # G800869217
product price: $90.75
/ea
Free Shipping & Returns
$90.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 6.7/8
- Material High Speed Steel
- Size 1
- Flute Length 5
- Flute Type Spiral Flute
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drillco
- MFR # 427A164
- Zoro # G800869217
- UPC # 45997095103
- Country of Origin United States
- Category Construction Reamers
Dimensions
Overall Length | 6.7/8 |
Size | 1 |
Flute Length | 5 |
Details
Material | High Speed Steel |
Flute Type | Spiral Flute |
Shank Type | 3 Flats, Reduced Shank |
Finish | Black Oxide |
System of Measurement | Fractional |
Description
Construction or Car Reamers are especially adapted for heavy duty reaming as encountered in the fabrication of structural steel assemblies. They are tapered at the point to facilitate entering of holes which are out of alignment.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID Jaw Insert Set for Ridgid 300, PK3 (97365)
- MAKITA Makita® XPH12Z 18V LXT Lithium-Ion 1/2" Brushless Cordless Hammer Driver-Drill (Tool Only) (XPH12Z)
- CURRENT TOOLS Conduit Piston for 2-1/2" conduit (R25)
- PROTO Pivot Pin Body (J6006PVF)
- DRILLCO 3/4, Spiral Flute 1/2" Shank Construction Reamer (427A148)
- DRILLCO 1.3/8 Spiral Flute NITRO Construction Reamer (427N224)
- DRILLCO 5/8, Spiral Flute 1/2" Shank NITRO Construction Reamer (427N140)
- DRILLCO 3/4, High Spiral Flute 1/2 Shank Construction Reamer (428A148)
- DRILLCO 5/8, Spiral Flute Nut Shank Const. Reamer (429A140)
- DRILLCO 13/16, High Spiral Flute 1/2 Shank Construction Reamer (428A152)
- DRILLCO 1/4, High Sp Fl 1/4" SH NITRO Construction Reamer (428N116)
- Drillco Construction Reamers