Shop All Countersinks
Drillco
1, MACHIN COUNTRSINK 90DEG 4 FLUT - 3900E
Mfr # 38E164C
Zoro # G310370180
product price: $32.15
/ea
$32.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shank Dia. 1/2 in
- Material - Machining High Speed Steel
- Drill Size 1 in
- Measurement System Inch
- Shank Length 2-1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drillco
- MFR # 38E164C
- Zoro # G310370180
- UPC # 45997091440
- Country of Origin China
- Category Countersinks
Dimensions
Shank Dia. | 1/2 in |
Drill Size | 1 in |
Shank Length | 2-1/4 in |
Overall Length (In.) | 4-3/8 in |
Details
Material - Machining | High Speed Steel |
Measurement System | Inch |
Description
Four Flute Machine Countersinks have a longer shank to use in Turret lathes and for screw machine work.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 135° Heavy-Duty Jobber Length Drill Chicago-Latrobe 150ASP Steam Oxide HSS RHS/RHC 19/64 (45619)
- ZORO SELECT Floor Mount Vibration Isolator, Neoprene (4C961)
- VICTOR TECHNOLOGY Ruler, Inch, Gloss, Stainless Steel, 18-1/4 (EZ18SBL)
- PROTO 3/8" Drive 45 Geared Teeth Pear Head Style Hand Ratchet, 8-1/2" L, Full Polish Finish (J5249XLQR)
- DRILLCO 5/8, COUNTERSINK 90DEG SGL FLUTE - 3600E (36E140C)
- FISCH Countersink Steel, 3/4 (FSH-015673)
- RUKO Runatec, 90 deg., C, 19, 0mm 3Fl Ultimat (102780EP)
- KEO 1/2 60 deg ZErO Flute CO Deburring Tool (53502-TiN)
- KEO Countersink, 6 FL, 60 Deg, 1/2, Carbide (55784)
- M.A. FORD Xt Endmill 3/8X1X.015R (64100073)
- HHIP 1" Single Flute 82 Degree High Speed Steel Countersink (2001-1000)
- Drillco Countersinks, Center Drills & Spotting Drills