Shop All Masonry Drill Bits
Drillco
1 in. X 12, MASONRY DRILL ROTA & HAM -1600A
Mfr # 160A16412B
Zoro # G310370203
product price: $26.69
/ea
$26.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Size 1 in
- Overall Length 12 in
- Shank Size (In.) 1/2 in
- Dimension Type Inch
- Material Carbide Tip
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drillco
- MFR # 160A16412B
- Zoro # G310370203
- UPC # 45996696295
- Country of Origin China
- Category Masonry Drill Bits
Dimensions
Drill Bit Size | 1 in |
Overall Length | 12 in |
Shank Size (In.) | 1/2 in |
Dimension Type | Inch |
Details
Material | Carbide Tip |
Description
The combination of rotation and percussion helps the drill achieve a cutting and grinding rotary action at the same time as a chipping percussive action, chipping away at rock to produce a hole. Usually these motions are hydraulically or pneumatically driven.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CMT Forstner Bit, 10mm (537.100.31)
- GS TOOLING 1/2" Diameter x 1/2" Shank 3-Flute Regular Length Blue Series Carbide End Mills (101099)
- AMPCO SAFETY TOOLS Ampco Safety Tools 065-W-3 1 Inchx6 Inch Flange Wedge (065-W-3)
- DICKIES 2-Compartment Large Phone and Tool Pouch (57100)
- DRILLCO 9/16 X 12.1/4 SDS PLUS DURA-DRILL -1720F (172F13612)
- DRILLCO 1/2 X 21 SDS-MAX Masonry Drill (174F13221)
- DRILLCO 3/16 X 4-1/2, ANCHOR DRILLS -1800E (180E1124)
- DRILLCO 1/4 MASONRY DRILL STRAIGHT SHANK -1600N (160N116)
- DRILLCO 7/8 X 21 SDS-MAX Masonry Drill (174F15621)
- DRILLCO 9/16 X 6, MASONRY DRILL ROTA & HAM -1600A (160A1366A)
- DIABLO 7pc SDS-Plus 4-Cutter Full Carbide Head Hammer Bit Set (7-Piece) (DMAPL9920-S7)
- Drillco Masonry Drill Bits