Shop All Countersinks
Drillco
1 in., COUNTERSINK 90DEG SINGLE FLUTE -3600E
Mfr # 36E164C
Zoro # G310372726
product price: $34.49
/ea
$34.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material - Machining High Speed Steel
- Measurement System Inch
- Drill Size 1 in
- Overall Length (In.) 2-3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drillco
- MFR # 36E164C
- Zoro # G310372726
- UPC # 45997090207
- Country of Origin China
- Category Countersinks
Dimensions
Drill Size | 1 in |
Overall Length (In.) | 2-3/4 in |
Details
Material - Machining | High Speed Steel |
Measurement System | Inch |
Description
Single Flute Countersinks should be used when multi-flute countersinks chatter or the hole is too small for a multi-flute countersink to enter. 60° Countersinks are used for centering. 82° Countersinks are used for countersinking flathead screws. 90° Countersinks are used for chamfering and deburring. 100° Countersinks are used to make screw and rivet holes.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SK PROFESSIONAL TOOLS 3/8 in Drive, 5/16" 6 pt SAE Socket, 6 Points (40410)
- WIHA Torx Driver, T25 (36280)
- DOALL SAWING PRODUCTS DoAll Silencer Plus Band Saw Blade, 1/2"W, .035 thick/gauge, 6 TPI (333-026154.000)
- KD TOOLS 1/4" Drive 72 Geared Teeth Slim Head Style Slim Head Ratchet, 12" L, Full Polish Chrome Finish (81030)
- DRILLCO 5/8, COUNTERSINK 90DEG SGL FLUTE - 3600E (36E140C)
- KEO Countersink, 0 FL, 90 Deg, 5/16, Cobalt, TiN (53520-TiN)
- KEO ZErO Flute Set 82 deg 5/16" - 1" 5 pcs CO (53519)
- MELIN TOOL CO Reamer Countersink, 60 deg., 3/4" (HSCR-3/4-60)
- DRILL AMERICA 1/4"-60 HSS 3 Flute Center Reamer (DEWCSK1/4-60)
- LINK English HSS Combined Drill & Counterbore 9 Pc Set (05-L2-376)
- OSG Countersink, 1 FL, 90 deg., 1/4 in. (700-2502)
- Drillco Countersinks