Shop All Countersinks
Drillco
1 in., COUNTERSINK 82DEG SGL FLUTE - 3600E
Mfr # 36E164B
Zoro # G610373058
product price: $34.39
/ea
$34.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material - Machining High Speed Steel
- Measurement System Inch
- Overall Length (In.) 2-3/4 in
- Drill Size 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drillco
- MFR # 36E164B
- Zoro # G610373058
- UPC # 45997090191
- Country of Origin China
- Category Countersinks
Dimensions
Overall Length (In.) | 2-3/4 in |
Drill Size | 1 in |
Details
Material - Machining | High Speed Steel |
Measurement System | Inch |
Description
Single Flute Countersinks should be used when multi-flute countersinks chatter or the hole is too small for a multi-flute countersink to enter. 60° Countersinks are used for centering. 82° Countersinks are used for countersinking flathead screws. 90° Countersinks are used for chamfering and deburring. 100° Countersinks are used to make screw and rivet holes.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUNEX 1/2" Drive Impact Socket 6 (217MD)
- BIG HORN 4pc High Power Magnifying Glass Set (3.5X, 2.5X, 2.25X) (19258)
- AMERICAN POWER PULL POST PULLER RED 36"" (14600)
- PROTO Satin Open-End Wrench - 3/4" x 7/8" (J3039)
- DRILLCO 5/8, COUNTERSINK 90DEG SGL FLUTE - 3600E (36E140C)
- LINK Metric HSS Combined Drill & Counterbore 9 Pc Set (05-L2-382)
- KEO Countersink, 1 FL, 82 Deg, 1/2, Cobalt, TiN (55416-TiN)
- MICRO 100 Countersink, Uncoated, 90 deg. Angle (CS-375-090)
- CHAMPION CUTTING TOOL 1in - 800 Four Flute Machine Countersink, 82 Degree Countersink Angle, 1/2in Shank Dia. (CHA 800-1X82)
- KEO Countersink Set, 5 PC, 1 FL, 110 Deg, Cobalt (50051)
- LINK 4MM HSS Se 4.10 X 11.90 Drill 8.20 X 44.44 Body 6.35 X 15.87 Shank (70-L3-380)
- Drillco Countersinks