Shop All Spiral Flute Taps
Drillco
1 in.-8 SPIRAL FLUTE BT TAP -2000PF
Mfr # 20PF164C
Zoro # G410372077
product price: $219.99
/ea
Free Shipping & Returns
$219.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size #1-8
- Tap Dimension Type Inch
- Tap Material High Speed Steel
- Overall Length 5-1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drillco
- MFR # 20PF164C
- Zoro # G410372077
- UPC # 45996798333
- Country of Origin United States
- Category Spiral Flute Taps
Dimensions
Tap Thread Size | #1-8 |
Tap Dimension Type | Inch |
Overall Length | 5-1/8 in |
Details
Tap Material | High Speed Steel |
Description
These taps are designed for machine tapping in a wide rane of material groups, including difficult to machine materials such as stainless steel. The Nitro multi-application tap improves thread quality, and aids in chip evacuation, eliminating bird nesting. They are available in both spiral point and spiral flute designs, in fractional and metric sizes.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 20" PACKOUT Tote (48-22-8320)
- VERSA TOOL 35mm Japan Cut Tooth HCS Multi-Tool Saw Blades, PK 10 (AB10C)
- KESON 15 m Tape Measure, 1/2 in Blade (OTR-15M)
- IDEAL Insert Bits, Combo-Drv Cd2, 1 (78-0105)
- DRILLCO 1/4-20 SPIRAL FLUTE BT TAP -2000PF (20PF116C)
- DRILLCO 1/2-13 SPIRAL FLUTE BT TAP -2000PF (20PF132C)
- YMW TAPS Spiral Flute Tap, #4-40, 4 Flutes, Oxide (384602)
- SOWA HIGH PERFORMANCE TAPS 5/16"-18 UNC 6" O.A.L. Yellow Ring HSSE-V3 Spiral Flute Taps (123065)
- SOWA HIGH PERFORMANCE TAPS 1/2"-13 UNC Orange Ring HSSE-V3 Spiral Flute Taps (124973)
- SOWA HIGH PERFORMANCE TAPS 3/8"-16 UNC HSSE-V3 Spiral Flute Taps For Aluminum (124465)
- SOWA HIGH PERFORMANCE TAPS M20 x 2.5mm Yellow Ring HSSE-V3 Spiral Flute Taps (123673)
- Drillco Taps