Shop All Tap Sets
Drillco
1 in.-8, NITRO TAP SET - 2000N
Mfr # 20N164CS
Zoro # G310370647
Free Shipping & Returns
$212.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tap Dimension Type Inch
- Tap Material High Speed Steel
- Overall Length 5-1/8 in
- Tap Size 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Tap Dimension Type | Inch |
Overall Length | 5-1/8 in |
Tap Size | 1 in |
Details
Tap Material | High Speed Steel |
Description
Straight Flute ''Hand Taps'' are the most popular and versatile style of taps in general machine tapping operations. They are for general use in production tapping or hand operations in a wide range of application material groups.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESSEL BALL GRIP Tang-Thru Screwdriver No.230 + (230P2100)
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550 Straw HSS-CO 8%-M42 RHS/RHC #11 (46681)
- WESTWARD Wrecking Bar, Double End, 18 in. L (31MA24)
- SIMONDS Handy File, American, 8 In. L, 31/32 In. W (78187600)
- DRILLCO IMPORT CARBON 12 PC. NPT PIPE SET (2700C12)
- DRILLCO 7mm x 1.0, Metric Tap Set (28E070AS)
- DRILLCO 5mm x 0.90, Metric Tap Set (28E050BS)
- DRILLCO 1/2-13, HSS TAPS SETS - 2000 (20A132CS)
- DRILLCO 4mm x 0.70, Metric Tap Set (28E040AS)
- DRILLCO 14mm x 1.5, Metric Tap Set (28E140BS)
- V-DRILLGUIDE AND V-TAPGUIDE 9 Piece Set, (5) V-DrillGuides and (4) V-TapGuides (The Ultimate Big Gator Set)
- Drillco Tap Sets