Shop All Tap Sets
Drillco
1 in.-14, NITRO TAP SET - 2000N
Mfr # 20N164SS
Zoro # G110370304
product price: $212.99
/ea
Free Shipping & Returns
$212.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Dimension Type Inch
- Tap Material High Speed Steel
- Overall Length 5-1/8 in
- Tap Size 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Tap Dimension Type | Inch |
Overall Length | 5-1/8 in |
Tap Size | 1 in |
Details
Tap Material | High Speed Steel |
Description
Straight Flute ''Hand Taps'' are the most popular and versatile style of taps in general machine tapping operations. They are for general use in production tapping or hand operations in a wide range of application material groups.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MICRO 100 Carbide End Mill, Dia 1/4 In, Cut L 1/2 In (BLR-250-2X)
- STEELMAN 1" Drive x 33mm 6-Point Deep Impact Socket (79292)
- INGERSOLL-RAND Standard 20.0 3/8" (W5133)
- KLEIN TOOLS Crimper Die, Non-Ins, Open Barrel, AWG 10-20 (VDV205-036)
- DRILLCO 3/4-16, HSS Tap Set H-3 (20E148FS)
- DRILLCO 4mm x 0.70, Metric Tap Set (28E040AS)
- DRILLCO 12mm x 1.75, Metric Tap Set (28E120AS)
- DRILLCO 3.5mm x 0.60, Metric Tap Set (28E035AS)
- DRILLCO 14mm x 1.25, Metric Tap Set (28E140CS)
- DRILLCO 7/8-9, HSS Tap Set H-4 (20E156CS)
- WESTWARD Hand Tap Set, HSS, #10-32, H3 Limit, PK3 (5PXK2)
- Drillco Tap Sets