Shop All Tap Sets
Drillco
1 in.-12, HSS TAPS SETS - 2000
Mfr # 20A164FS
Zoro # G610370538
Free Shipping & Returns
$185.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Dimension Type Inch
- Tap Material High Speed Steel
- Tap Size 1 in
- Overall Length 5-1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Tap Dimension Type | Inch |
Tap Size | 1 in |
Overall Length | 5-1/8 in |
Details
Tap Material | High Speed Steel |
Description
Straight Flute ''Hand Taps'' are the most popular and versatile style of taps in general machine tapping operations. They are for general use in production tapping or hand operations in a wide range of application material groups.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRK FASTENERS ITW Teks 21532 Screw Lathe Drill Point; 8 x 1.25 (5068960)
- ACME UNITED Ruler, Stainless Steel, 6" (10414)
- PROTO 1 in Drive Impact Socket 1 5/16 in Size 6 pt Deep Depth, Black Oxide (J10021L)
- MILWAUKEE TOOL Not Applicable Drive Impact Socket 19 mm Size, Short Socket, Black Oxide (49-16-1619)
- DRILLCO 4mm x 0.70, Metric Tap Set (28E040AS)
- DRILLCO 3mm x 0.50, Metric Tap Set (28E030AS)
- DRILLCO 16mm x 1.5, Metric Tap Set (28E160BS)
- DRILLCO 20mm x 1.5, Metric Tap Set (28E200BS)
- DRILLCO 16mm x 2.0, Metric Tap Set (28E160AS)
- DRILLCO 18PC METRIC TAP & DRILL SET (800A2018)
- WIDIA Hand Tap Set, 3 PC, HSS, 1-8, H4 Limit (14547)
- Drillco Taps