Shop All Countersinks
Drillco
1, COUNTRSINK 60DEG 6 FLUT - 3900E
Mfr # 39E164A
Zoro # G110371332
product price: $34.65
/ea
$34.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 1/2 in
- Material - Machining High Speed Steel
- Overall Length (In.) 2-3/4 in
- Drill Size 1 in
- Shank Length 1-5/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drillco
- MFR # 39E164A
- Zoro # G110371332
- UPC # 45997092157
- Country of Origin China
- Category Countersinks
Dimensions
Shank Dia. | 1/2 in |
Overall Length (In.) | 2-3/4 in |
Drill Size | 1 in |
Shank Length | 1-5/16 in |
Details
Material - Machining | High Speed Steel |
Measurement System | Inch |
Description
Six Flute Chatterless countersinks are designed for fast shearing cuts.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMPCO SAFETY TOOLS Round Center Punch, 5/8x6, Nonsparking (P-1293)
- AMPCO SAFETY TOOLS Flange Wedge, Nonsparking, 7 x 2 In (W-6)
- ILC Replacement for Dewalt Dcb080 Battery (DCB080 BATTERY DEWALT)
- PROTO 1/2 in Drive, 1-1/8" Hex SAE Socket, 6 Points (J5336H)
- DRILLCO 5/8, COUNTERSINK 90DEG SGL FLUTE - 3600E (36E140C)
- KEO 60 deg SF 5 piece Countersink Set HSS (53026)
- DRILL AMERICA 1/2"-1/4" HSS Threaded Shank Stop Countersink (TSC1/2-1/4)
- KEO 3/8 x 100 deg HSS 6FLT Countersink (55064)
- KEO 1 1/4 x 100 deg HSS 6FLT Countersink (55072)
- MELIN TOOL CO Carbide Countersink, 82 deg., 5/8", Number of Flutes: 3 (C3-5/8-82)
- MICRO 100 Countersink, Uncoated, 82 deg. Angle (CS-125-082)
- Drillco Countersinks