Shop All Taper Shank Drill Bits
Drillco
1-9/32, Taper Shank Drill #4 M.T.
Mfr # 1400A218
Zoro # G500869463
product price: $150.99
/ea
Free Shipping & Returns
$150.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shank Type Taper Shank
- System of Measurement Fractional
- Size 1.9/32
- Material High Speed Steel
- Finish Black Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drillco
- MFR # 1400A218
- Zoro # G500869463
- UPC # 45996693317
- Country of Origin United States
- Category Taper Shank Drill Bits
Dimensions
Size | 1.9/32 |
Details
Shank Type | Taper Shank |
System of Measurement | Fractional |
Material | High Speed Steel |
Finish | Black Oxide |
Point Angle | 118° Point |
Description
For general purpose use in a wide range of materials.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERIOR TILE CUTTER AND TOOLS Trowel, Snap-On Blade, For 3/8in Wood, PK10 (ST430)
- BIG HORN 3-1/2 Inch Polyethylene J-Roller (19597)
- BONWAY Bon 32-110 Release Agent, Buff Tan (32-110)
- DRILL AMERICA 11/32"x12" HSS Aircraft Extension Drill Bit, Number of Flutes: 2 (DWDA/CX1211/32)
- DRILLCO 2-5/8, Taper Shank Drill #5 M.T. (1400A340)
- DRILLCO 1-33/64, Taper Shank Drill #4 M.T. Smaller (1450A233)
- DRILLCO 1-31/64, Taper Shank Drill #4 M.T. (1400A231)
- DRILLCO 1-11/32, Taper Shank Drill #4 M.T. (1400A222)
- DRILLCO 1-47/64, Taper Shank Drill #4 M.T. Smaller (1450A247)
- DRILLCO 13/16, Taper Shank Drill #3 M.T. (1400A152)
- CHICAGO-LATROBE 118° General Purpose Taper Shank Drill Chicago-Latrobe 110 Steam Oxide HSS RHS/RHC 13/16 (53152)
- Drillco Taper Shank Drill Bits