Shop All Reduced Shank Drill Bits
Drillco
1-9/32, S&D DRILL 1/2 in. SHANK - 1000E
Mfr # 1000E218
Zoro # G110372476
product price: $39.65
/ea
$39.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Size 1-9/32 in
- Drill Bit Material High Speed Steel
- Shank Dia. 1/2 in
- Overall Length 6 in
- System Of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drillco
- MFR # 1000E218
- Zoro # G110372476
- UPC # 45996596427
- Country of Origin China
- Category Reduced Shank Drill Bits
Dimensions
Drill Bit Size | 1-9/32 in |
Shank Dia. | 1/2 in |
Overall Length | 6 in |
Details
Drill Bit Material | High Speed Steel |
System Of Measurement | Inch |
Description
Expands the size range capacity of a 1/2' portable drill chuck. Common flute and overall length for minimal adjustment during tool changes. Precision ground for a high degree of concentricity between shank and body diameter. Ideal for drilling low and medium tensil strength materials.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Crank Handle, Size: 1, Reamed Hole Bore D2= 8 mm, A=80, H=85.8 Thermoplastic, Revolving (K0659.3108)
- SK PROFESSIONAL TOOLS Extension 1/2" Dr, 15 in L, 1 Pieces, Chrome (40164)
- MILWAUKEE TOOL 1/2" x 50' Inner Core Coupling Cable w/ RUST GUARD Plating (48-53-2774)
- MILWAUKEE TOOL Combo Kit and Ratchet, 12 V (3497-22, 2457-20)
- DRILLCO 43/64, S&D DRILL 1/2 in. SHANK - 1000E (1000E143)
- DRILLCO 63/64, 3-FLAT S&D DRILL 1/2 in. SHANK -1000F (1000F163)
- DRILLCO 31/32, S&D DRILL 1/2 in. SHANK - 1000E (1000E162)
- DRILLCO 7/8, S&D DRILL 1/2 in. SHANK - 1000E (1000E156)
- DRILLCO 1-3/64, S&D DRILL 1/2 in. SHANK - 1000E (1000E203)
- DRILLCO 1-1/64, S&D DRILL 1/2 in. SHANK - 1000E (1000E201)
- MILWAUKEE TOOL 5/8" Titanium Silver and Deming Bit (48-89-4636)
- Drillco Reduced Shank Drill Bits