Shop All Construction Reamers
Drillco
1-9/16 Spiral Flute Hex Nut Bridge Length Construction Reamer
Mfr # 125HX236
Zoro # G800869248
original price:
$365.68
7% off
new price: $339.99
/ea
Free Shipping & Returns
$339.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 10
- Flute Type Spiral Flute
- Flute Length 7.3/8
- Material High Speed Steel
- Finish Black Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drillco
- MFR # 125HX236
- Zoro # G800869248
- UPC # 45996690965
- Country of Origin United States
- Category Construction Reamers
Dimensions
Overall Length | 10 |
Flute Length | 7.3/8 |
Size | 1.9/16 |
Details
Flute Type | Spiral Flute |
Material | High Speed Steel |
Finish | Black Oxide |
Shank Type | Hex Nut |
System of Measurement | Fractional |
Description
Construction or Car Reamers are especially adapted for heavy duty reaming as encountered in the fabrication of structural steel assemblies. They are tapered at the point to facilitate entering of holes which are out of alignment.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECLIPSE TOOLS Hollow Shaft Nutdriver, 5/16", Rubber Gr (902-233)
- MICRO 100 Undercut Full Radius Grooving Tool, 0.180" Min Bore dia, Finish: AlTiN (UP-18020-6X)
- BOSCH 4-Cutter Hammer Drill Bit 1/4" x 8-1/2"L, SDS Plus, 25PK (HCFC2042B25)
- VEGA Pozidriv Acr 2 Power Bit x 2 (150Z2ACR)
- DRILLCO 15/16, Spiral Flute 1/2" Shank NITRO Construction Reamer (427N160)
- DRILLCO 1-7/16 Spiral Flute Hex Nut Bridge Length Construction Reamer (125HX228)
- DRILLCO 1", Spiral Flute 1/2" Shank NITRO Construction Reamer (427N164)
- DRILLCO #1 HSS Multi-Step Reamer, 5/16" - 9/16" (470SE001)
- DRILLCO 5/8, Spiral Flute 1/2" Shank NITRO Construction Reamer (427N140)
- DRILLCO 13/16, Spiral Flute 1/2" Shank NITRO Construction Reamer (427N152)
- DRILLCO 1/4, Spiral Flute 1/4" Shank Construction Reamer (427A116)
- Drillco Reamers