Shop All Reduced Shank Drill Bits
Drillco
1-7/64, S&D DRILL 1/2 in. SHANK - 1000E
Mfr # 1000E207
Zoro # G410372671
product price: $29.99
/ea
$29.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Size 1-7/64 in
- Drill Bit Material High Speed Steel
- Shank Dia. 1/2 in
- Overall Length 6 in
- System Of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drillco
- MFR # 1000E207
- Zoro # G410372671
- UPC # 45996596311
- Country of Origin China
- Category Reduced Shank Drill Bits
Dimensions
Drill Bit Size | 1-7/64 in |
Shank Dia. | 1/2 in |
Overall Length | 6 in |
Details
Drill Bit Material | High Speed Steel |
System Of Measurement | Inch |
Description
Expands the size range capacity of a 1/2' portable drill chuck. Common flute and overall length for minimal adjustment during tool changes. Precision ground for a high degree of concentricity between shank and body diameter. Ideal for drilling low and medium tensil strength materials.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DREMEL Cut Off Wheel, 1 1/2 in diameter, EZ Lock, Pack of 5 (EZ456)
- WIDIA Spiral Point Tap Plug, 3 Flutes (5365829)
- FREUD Slot Three Wing Slotting Cutter, 1/16 (56-100)
- CONCRETE PUMP SUPPLY Clean Out Ball 2.5'' Hard, 78mm (COBH25)
- DRILLCO 43/64, S&D DRILL 1/2 in. SHANK - 1000E (1000E143)
- DRILLCO 25/32, 3-FLAT S&D DRILL 1/2 in. SHANK/1000EF (1000EF150)
- DRILLCO 35/64, S&D DRILL 1/2 in. SHANK - 1000E (1000E135)
- DRILLCO 1-7/16, S&D DRILL 1/2 in. SHANK - 1000E (1000E228)
- DRILLCO 31/32, S&D DRILL 1/2 in. SHANK - 1000E (1000E162)
- DRILLCO 1-7/16, 3-FLAT S&D DRILL1/2 in.SHANK/1000EF (1000EF228)
- CHICAGO-LATROBE 118° Silver & Deming Dril with 1/2 Reduced Shank Chicago-Latrobe 190 Steam Oxide HSS RHS/RHC 1-31/64 (55495)
- Drillco Reduced Shank Drill Bits