Shop All Reduced Shank Drill Bits
Drillco
1-7/32, 3-FLAT S&D DRILL 1/2 in.SHANK/1000EF
Mfr # 1000EF214
Zoro # G910373949
$39.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Size 1-7/32 in
- Drill Bit Material High Speed Steel
- Shank Dia. 1/2 in
- Overall Length 6 in
- System Of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Drillco
- MFR # 1000EF214
- Zoro # G910373949
- UPC # 45996597431
- Country of Origin China
- Category Reduced Shank Drill Bits
Dimensions
Drill Bit Size | 1-7/32 in |
Shank Dia. | 1/2 in |
Overall Length | 6 in |
Details
Drill Bit Material | High Speed Steel |
System Of Measurement | Inch |
Description
Are of general purpose flute design but all sizes have a 1/2 by 2-1/4 long shank. The maximum overall length is 6 and the flute length is 3. This makes them short drills in the larger sizes and thus well suited to use in portable electric drills equipped with 1/2 chucks. They are highly effective in tough, high tensile strength materials. The 135 degree split point reduces thrust and eliminates walking at the drill point.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEC OPS TOOLS Spec Ops 16 ft L X 262 in W Tape Measure (SPEC-TM16)
- PROTO 1 in Drive Impact Socket 38 mm Size 6 pt Standard Depth, Black Oxide (J10038M)
- POWERBUILT 1/2" Drive 1" Deep Impact Socket (647178)
- EXCEL BLADES Straight Edge Replacement Blade Woodcarving Blade Refills 2pcs., 12pk (20101)
- DRILLCO 25/32, S&D DRILL 1/2 in. SHANK - 1000E (1000E150)
- DRILLCO 49/64, S&D DRILL 1/2 in. SHANK - 1000E (1000E149)
- DRILLCO 19/32, S&D DRILL 1/2 in. SHANK - 1000E (1000E138)
- DRILLCO 11/16, S&D DRILL 1/2 in. SHANK - 1000N (1000N144)
- DRILLCO 1-7/64, S&D DRILL 1/2 in. SHANK - 1000E (1000E207)
- DRILLCO 25/32, 3-FLAT S&D DRILL 1/2 in. SHANK/1000EF (1000EF150)
- BRUTE PLATINUM 3/4in XL12 Brute Silver & Deming Drill, Heavy Duty, 118 deg (CHA XL12-3/4)
- Drillco Drill Bits