Shop All Tap Sets
Drillco
1-72, HSS TAPS SETS - 2000
Mfr # 20A001FS
Zoro # G110370182
product price: $30.25
/ea
$30.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Dimension Type Inch
- Tap Material High Speed Steel
- Overall Length 1-11/16 in
- Tap Size #1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Tap Dimension Type | Inch |
Overall Length | 1-11/16 in |
Tap Size | #1 |
Details
Tap Material | High Speed Steel |
Description
Straight Flute ''Hand Taps'' are the most popular and versatile style of taps in general machine tapping operations. They are for general use in production tapping or hand operations in a wide range of application material groups.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SK PROFESSIONAL TOOLS 3/8 in Drive, 7/16" 12 pt SAE Socket, 12 Points (45214)
- DAVIES Shift Knob, Ball Knob, 3/8-24 Size, 1.32"L, GP Phenolic (0036-G)
- WESTWARD Inspection Tool Set, Telescoping, 2 PC (1VUA1)
- BOSCH Impact Socket Adapter, Input 3/8", PK5 (ITSA38B)
- DRILLCO 16mm x 2.0, Metric Tap Set (28E160AS)
- DRILLCO 8mm x 1.25, Metric Tap Set (28E080AS)
- DRILLCO 10-24, HSS TAPS SETS - 2000 (20A010CS)
- DRILLCO 36mm x 4.0, Metric Tap Set (28E360AS)
- DRILLCO 4mm x 0.70, Metric Tap Set (28E040AS)
- DRILLCO 5mm x 0.90, Metric Tap Set (28E050BS)
- DRILLCO 63PCHSS-TAP & RD ADJ DIE SET (2000R63)
- Drillco Tap Sets