Shop All Tap Sets
Drillco
1-72, HSS TAP SET H-1 - 2000E
Mfr # 20E001FS
Zoro # G910371877
$23.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Dimension Type Inch
- Tap Material High Speed Steel
- Tap Size #1
- Overall Length 1-11/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Tap Dimension Type | Inch |
Tap Size | #1 |
Overall Length | 1-11/16 in |
Details
Tap Material | High Speed Steel |
Description
Straight Flute ''Hand Taps'' are the most popular and versatile style of taps in general machine tapping operations. They are for general use in production tapping or hand operations in a wide range of application material groups.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 3/8" Drive Deep Impact Socket 5/16 in Size, Deep Socket, Black Phosphate (49-66-6117)
- WESTWARD 175 Piece Screwdriver Bit Set, 1/4" Hex Shank Size (1VXP2)
- TEKTON 1/2 Inch Drive 6-Point Socket Set with Rails, 30-Piece (10-24 mm) (SHD92211)
- KRAFT TOOL Round End Blue Steel Fresno Trowel B, 60 (CC835B-01)
- DRILLCO 5mm x 0.80, Metric Tap Set (28E050AS)
- DRILLCO 6.3mm x 1.0, Metric Tap Set (28E063AS)
- DRILLCO 7/8-9, HSS Tap Set H-4 (20E156CS)
- DRILLCO 1/4-28, HSS TAPS SETS - 2000 (20A116FS)
- DRILLCO 1/2-13, HSS TAPS SETS - 2000 (20A132CS)
- DRILLCO 5-40, HSS TAP SET H-2 - 2000E (20E005CS)
- KODIAK CUTTING TOOLS 9/16-12 Standard Hand Tap 3 Piece Tap Sets (5504708)
- Drillco Taps