Shop All Tap Sets
Drillco
1-72, HSS NITRO TAP SET - 2000N
Mfr # 20N001FS
Zoro # G510370263
product price: $34.79
/ea
$34.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tap Dimension Type Inch
- Tap Material High Speed Steel
- Tap Size 1 in
- Overall Length 1-11/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Tap Dimension Type | Inch |
Tap Size | 1 in |
Overall Length | 1-11/16 in |
Details
Tap Material | High Speed Steel |
Description
Straight Flute ''Hand Taps'' are the most popular and versatile style of taps in general machine tapping operations. They are for general use in production tapping or hand operations in a wide range of application material groups.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 135° Heavy-Duty Jobber Length Drill Chicago-Latrobe 150ASP Steam Oxide HSS RHS/RHC #39 (45709)
- APEX TOOL GROUP Torsion Bit, SAE, 1/4", Hex, #4, 1", PK5 (212-4-5PK)
- CRESCENT NICHOLSON Files and Rasps (37786)
- SLUGGER BY FEIN Annular Cutter, M42, 1/2 Dia, 1 D (63134127007)
- DRILLCO 14mm x 2.0, Metric Tap Set (28E140AS)
- DRILLCO 8mm x 1.25, Metric Tap Set (28E080AS)
- DRILLCO 16mm x 1.5, Metric Tap Set (28E160BS)
- DRILLCO 12mm x 1.5, Metric Tap Set (28E120BS)
- DRILLCO 4-40, HSS TAP SET H-2 - 2000E (20E004CS)
- DRILLCO 11mm x 1.5, Metric Tap Set (28E110AS)
- DRILL AMERICA #4-1/2" Carbon Steel Tap and Die Set with Hex Die (DWT40PC-HEX)
- Drillco Tap Sets