Shop All Construction Reamers
Drillco
1-7/16 Straight Flute Hex Nut Bridge Length Construction Reamer
Mfr # 100HX228
Zoro # G200869121
Free Shipping & Returns
$268.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 10
- Material High Speed Steel
- Flute Length 7.3/8
- Finish Black Oxide
- Shank Type Hex Nut
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Drillco
- MFR # 100HX228
- Zoro # G200869121
- UPC # 45996598438
- Country of Origin United States
- Category Construction Reamers
Dimensions
Overall Length | 10 |
Flute Length | 7.3/8 |
Size | 1.7/16 |
Details
Material | High Speed Steel |
Finish | Black Oxide |
Shank Type | Hex Nut |
Flute Type | Straight Flute |
System of Measurement | Fractional |
Description
Construction or Car Reamers are especially adapted for heavy duty reaming as encountered in the fabrication of structural steel assemblies. They are tapered at the point to facilitate entering of holes which are out of alignment.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIM PRODUCTS VIM Tools T40 Torx 8 in. Long from V458L Set (V8L-T40)
- MILESCRAFT Carbon Steel Router Bushing Set; Silver - 9 Piece (2883361)
- OTC Extendable Indexing Pry Bar, Heavy Duty (7177)
- URREA High leverage ratcheting to open retaining rings (365)
- DRILLCO 1", High Sp Fl 1/2" SH NITRO Construction Reamer (428N164)
- DRILLCO 1-1/2, Spiral Flute Hex Nut Shank Bridge Reamer (429A232)
- DRILLCO 15/16 Spiral Flute Nut Shank NITRO Construction Reamer (125SF160)
- DRILLCO 1/4, Spiral Flute 1/4" Shank NITRO Construction Reamer (427N116)
- DRILLCO 15/16, Spiral Flute 1/2" Shank NITRO Construction Reamer (427N160)
- DRILLCO 9/16, High Sp Fl 1/2" SH NITRO Construction Reamer (428N136)
- DRILLCO 11/16 Spiral Flute Hex Nut Bridge Length Construction Reamer (125HX144)
- Drillco Reamers