Shop All Construction Reamers
Drillco
1-7/16 Spiral Flute Hex Nut Bridge Length Construction Reamer
Mfr # 125HX228
Zoro # G800869156
original price:
$296.37
6% off
new price: $276.99
/ea
Free Shipping & Returns
$276.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 10
- Flute Type Spiral Flute
- Flute Length 7.3/8
- Material High Speed Steel
- Shank Type Hex Nut
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drillco
- MFR # 125HX228
- Zoro # G800869156
- UPC # 45996690941
- Country of Origin United States
- Category Construction Reamers
Dimensions
Overall Length | 10 |
Flute Length | 7.3/8 |
Size | 1.7/16 |
Details
Flute Type | Spiral Flute |
Material | High Speed Steel |
Shank Type | Hex Nut |
Finish | Black Oxide |
System of Measurement | Fractional |
Description
Construction or Car Reamers are especially adapted for heavy duty reaming as encountered in the fabrication of structural steel assemblies. They are tapered at the point to facilitate entering of holes which are out of alignment.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRAWFORD PRODUCTS MULTI-TOOL HANGERS 2PK (CMDH2-6)
- DIABLO Bi-Metal Teeth Jig Saw Blades Appli, PK5 (DJT101DF5)
- CLEVELAND 2-Flute Carbide Square Single End GP End Mill Cleveland CEM-SE-2 Bright 3/8x3/8x5/8x2 (C61040)
- MILWAUKEE TOOL 12V 1/4" Cordless Impact Driver Kit, (2) 1.5Ah Batteries (2462-22, 48-11-2440)
- DRILLCO 9/16 Straight Flute Hex Nut Car Length Construction Reamer (150HX136)
- DRILLCO 7/8, Spiral flute nut Shank NITRO Construction Reamer (429N156)
- DRILLCO 7/8, Spiral Flute 1/2" Shank NITRO Construction Reamer (427N156)
- DRILLCO 31/32 High Sp Fl NITRO Construction Reamer (428N162)
- DRILLCO 3/8, Spiral Flute 3/8" Shank Construction Reamer (427A124)
- DRILLCO 1/4, Spiral Flute 1/4" Shank Construction Reamer (427A116)
- DRILLCO 7/8 Spiral Flute Nut Shank NITRO Construction Reamer (125SF156)
- Drillco Construction Reamers