Shop All Construction Reamers
Drillco
1-7/16 Spiral Flute Construction Reamer
Mfr # 427A228-132
Zoro # G900869148
original price:
$210.11
7% off
Free Shipping & Returns
$194.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 6.7/8
- Flute Type Spiral Flute
- Material High Speed Steel
- Shank Type 3 Flats, Reduced Shank
- Flute Length 5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Drillco
- MFR # 427A228-132
- Zoro # G900869148
- UPC # 45997095240
- Country of Origin United States
- Category Construction Reamers
Dimensions
Overall Length | 6.7/8 |
Flute Length | 5 |
Size | 1.7/16 |
Details
Flute Type | Spiral Flute |
Material | High Speed Steel |
Shank Type | 3 Flats, Reduced Shank |
Finish | Black Oxide |
System of Measurement | Fractional |
Description
Construction or Car Reamers are especially adapted for heavy duty reaming as encountered in the fabrication of structural steel assemblies. They are tapered at the point to facilitate entering of holes which are out of alignment.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 25/32" Reduced Shank HSS Drill Bit 1/2" Shank 3-Flat Shank, Number of Flutes: 2 (KFDRSD25/32)
- MOODY TOOL Open End Wrench, 7mm, 30 Deg, 3 in. L (76-1838)
- QIC TOOLS 5/32in R Large Bead Bit with Bearing 1/2in SH (CBP14.1516.12)
- OK INDUSTRIES Insert/Extract Kit, DIP/IC, 8-40 Pins, 5 Pc (WK-7)
- DRILLCO 1-1/4, Spiral Flute Hex Nut Shank Bridge Reamer (429A216)
- DRILLCO 1-7/16 Spiral Flute Nut Shank NITRO Construction Reamer (125SF228)
- DRILLCO 17/32 Spiral Flute Construction Reamer (427A134)
- DRILLCO 5/8 Straight Flute Hex Nut Bridge Length Construction Reamer (100HX140)
- DRILLCO 7/16, Spiral Flute 7/16" Shank NITRO Construction Reamer (427N128)
- DRILLCO 13/16, Spiral Flute 1/2" Shank Construction Reamer (427A152)
- DRILLCO 7/8, Spiral Flute 1/2" Shank NITRO Construction Reamer (427N156)
- Drillco Reamers