Shop All Reduced Shank Drill Bits
Drillco
1-7/16, S&D DRILL 1/2 in. SHANK - 1000E
Mfr # 1000E228
Zoro # G510373042
product price: $56.29
/ea
$56.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Size 1-7/16 in
- Drill Bit Material High Speed Steel
- Shank Dia. 1/2 in
- Overall Length 6 in
- System Of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drillco
- MFR # 1000E228
- Zoro # G510373042
- UPC # 45996596526
- Country of Origin China
- Category Reduced Shank Drill Bits
Dimensions
Drill Bit Size | 1-7/16 in |
Shank Dia. | 1/2 in |
Overall Length | 6 in |
Details
Drill Bit Material | High Speed Steel |
System Of Measurement | Inch |
Description
Expands the size range capacity of a 1/2' portable drill chuck. Common flute and overall length for minimal adjustment during tool changes. Precision ground for a high degree of concentricity between shank and body diameter. Ideal for drilling low and medium tensil strength materials.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLE-LINE 135° Aircraft Extension Drill Cle-Line 1803 Steam Oxide HSS RHS/RHC 1/2 (C23649)
- LISLE CHISEL SCRAPER SET PLASTIC (LI81200)
- KIHLBERG Manual Box Stapler, Foot Op (120362)
- TECHNIKS Tap Holder, 3.55 in. L, 1.31 in. dia. (21480/INC1)
- DRILLCO 5/8, S&D DRILL 1/2 in. SHANK - 1000N (1000N140)
- DRILLCO 51/64, S&D DRILL 1/2 in. SHANK - 1000E (1000E151)
- DRILLCO 25/32, S&D DRILL 1/2 in. SHANK - 1000E (1000E150)
- DRILLCO 37/64, S&D DRILL 1/2 in. SHANK - 1000E (1000E137)
- DRILLCO 1-23/64, S&D DRILL 1/2 in. SHANK - 1000E (1000E223)
- DRILLCO 59/64, S&D DRILL 1/2 in. SHANK - 1000E (1000E159)
- CLE-LINE 118° Silver & Deming Drill with 1/2 Reduced Shank Cle-Line 1877 Black & Gold HSS RHS/RHC 11/16 (C17042)
- Drillco Drill Bits