Shop All Spiral Point Taps
Drillco
1-64, NITRO SPIRAL POINT TAPS - 2100N
Mfr # 21N001CP
Zoro # G410372879
product price: $12.19
/ea
$12.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Material High Speed Steel
- Overall Length 1-11/16 in
- Tap Size #1
- Tap Dimension Type Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drillco
- MFR # 21N001CP
- Zoro # G410372879
- UPC # 45996891652
- Country of Origin United States
- Category Spiral Point Taps
Dimensions
Overall Length | 1-11/16 in |
Tap Size | #1 |
Tap Dimension Type | Inch |
Details
Tap Material | High Speed Steel |
Description
The angular flutes at the front end of these taps propel the chips ahead of the tap. This reduce loading and clogging in the flutes. Spiral Point taps are ideal for production tapping thru holes. Sometimes referred to as ''Gun Taps'', spiral point taps ''shoot'' the chips ahead of the tap.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH 7" Straight Fixed Tip Internal Snap Ring Pliers (82139)
- SUPERCUT 144-inch x 1-inch x 0.035 x 10-14 TPI Premium Bimetal Blade (253139)
- DURHAM MFG Aerosol Storage Caddy, 12 Can, Wall Mount (386-95)
- SUPERCUT 62-inch x 0.25-inch x 0.025 x 14 TPI Carbon Tool Steel Blade (208382)
- DRILLCO Spiral Point Taps, 10-24, 12PK (21E010CP)
- DRILLCO 10-32, NITRO SPIRAL POINT TAPS - 2100N (21N010FP)
- DRILLCO 5/8-18, SPIRAL POINT TAPS - 2100 (21A140FP)
- DRILLCO 3/8-16, NITRO SPIRAL POINT TAPS - 2100N (21N124CP)
- DRILLCO 1/4-28, NITRO SPIRAL POINT TAPS - 2100N (21N116FP)
- DRILLCO 14MM-2.00 SPIRAL POINT TAP - 2850 (285A140A)
- REGAL CUTTING TOOLS #10-32 H2 2 Flt. Plug STI Spiral Point (007038AS)
- Drillco Spiral Point Taps