Shop All Thread Forming Taps
Drillco
1-64, CARBON PLUG TAPS - 2000C
Mfr # 20C001CP
Zoro # G710371312
product price: $3.35
/ea
Sold in multiples of 12 for $40.20
$40.20
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tap Material Carbon
- Tap Dimension Type Inch
- Overall Length 1-11/16 in
- Tap Size 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drillco
- MFR # 20C001CP
- Zoro # G710371312
- UPC # 45996791488
- Country of Origin China
- Category Thread Forming Taps
Dimensions
Tap Dimension Type | Inch |
Overall Length | 1-11/16 in |
Tap Size | 1 in |
Details
Tap Material | Carbon |
Description
Carbon Steel Taps are used to rethread damaged or jammed threads, or to thread mild steels. They can be used for either through or blind holes.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150D Bright HSS RHS/RHC 7.40mm (45312)
- WILTON Replacement Vise Jaw, Copper, 4-1/2 in, Pr (404-4.5)
- PACIFIC HANDY CUTTER Disposable Tape Splitter Blunted Tape Splitter, 6 in L (T-1)
- BIG HORN Aluminum Miter T-Track - For Standard 3/4 Inch x 3/8 Inch Miter Gauges - 32-Inch (19800)
- DRILLCO 6-32, HSS NITRO TAPER TAP - 2000N (20N006CT)
- DRILLCO 1/2-13, HSS TAPER TAPS - 2000 (20A132CT)
- DRILLCO 1-3/8-12, CARBON TAPER TAPS - 2000C (20C224FT)
- DRILLCO 1/2-13, CARBON TAPER TAPS - 2000C (20C132CT)
- DRILLCO 8.0MM-1.25 4FL TAPER TAP - 2800 (28A080AT)
- DRILLCO 3/8-16, CARBON BOTTOMING TAPS - 2000C (20C124CB)
- OSG Thread Forming Tap, 1/2"-13, Plug, TiN, 0 Flutes (1400143905)
- Drillco Taps