Shop All Taper Shank Drill Bits
Drillco
1-5/16, Taper Shank Drill #4 M.T.
Mfr # 1400A220
Zoro # G500869470
product price: $162.99
/ea
Free Shipping & Returns
$162.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Type Taper Shank
- System of Measurement Fractional
- Size 1.5/16
- Material High Speed Steel
- Finish Black Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drillco
- MFR # 1400A220
- Zoro # G500869470
- UPC # 45996693331
- Country of Origin United States
- Category Taper Shank Drill Bits
Dimensions
Size | 1.5/16 |
Details
Shank Type | Taper Shank |
System of Measurement | Fractional |
Material | High Speed Steel |
Finish | Black Oxide |
Point Angle | 118° Point |
Description
For general purpose use in a wide range of materials.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNIPEX Snap Ring Pliers, External, 8 1/4" Exter (46 31 A32)
- J.W. WINCO J.W. Winco WD595 Thermoplastic W/Brass Insert Ball Knobs Tapped 38mm Diameter mm Length 7/16-14 (DG115)
- STAHLWILLE TOOLS Hexagon socket screwdriver Size 1, 3 / 0,050 blade length 40 mm (47533013)
- WOODOWL Center Tapered Drill #14 - 1/4" (00720)
- DRILLCO 1-7/64, Taper Shank Drill #3 M.T. Smaller (1450A207)
- DRILLCO 2-1/16, Taper Shank Drill #5 M.T. (1400A304)
- DRILLCO 1-1/16, Taper Shank Drill #3 M.T. (1400A204)
- DRILLCO 1-1/16 Taper Shank Drill #4 M.T. Larger (1475A204)
- DRILLCO 1-33/64, Taper Shank Drill #4 M.T. Smaller (1450A233)
- DRILLCO 1-11/32, Taper Shank Drill #4 M.T. (1400A222)
- YG-1 TOOL CO Hss(M2) Morse Taper Shank Twist Drills (D1211062)
- Drillco Taper Shank Drill Bits